Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 132MXL012, Trapezoidal

  • Mfr # 132MXL012

  • Zoro # G616065018


product price: $3.99
/ea

Key Features

Top Width
1/8 in
Material
Neoprene
Industry Number
132MXL012
Pitch Length
13.2 in
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132MXL012
Zoro #
G616065018
UPC #
072053562286
Country of Origin
United States

Dimensions

Top Width
1/8 in
Pitch Length
13.2 in
Belt Trade Size
MXL

Details

Item
Timing Belt
Material
Neoprene
Industry Number
132MXL012
Maximum Operating Temperature
212 Degrees F
Number of Teeth
165
Pitch
0.08 in
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Application
General Industrial
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 132MXL012, Number of Teeth 165, Pitch 0.08 in, Pitch Length 13.2 in, Tooth Location One Side, Top Width 1/8 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.