Zoro Homepage

Timing Belt, 132MXL025, Trapezoidal

  • Mfr # 132MXL025

  • Zoro # G816063722


product price: $6.59
/ea

Key Features

Pitch Length
13.2 in
Material
Neoprene
Top Width
1/4 in
Industry Number
132MXL025
Pitch
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132MXL025
Zoro #
G816063722
UPC #
072053562675
Country of Origin
United States

Dimensions

Pitch Length
13.2 in
Top Width
1/4 in
Belt Trade Size
MXL

Details

Material
Neoprene
Industry Number
132MXL025
Item
Timing Belt
Pitch
0.08 in
Tooth Shape
Trapezoidal
Color
Black
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Belt Material
Neoprene
Number of Teeth
165
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 132MXL025, Number of Teeth 165, Pitch 0.08 in, Pitch Length 13.2 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.