Zoro Homepage

Timing Belt, 132XL025, Trapezoidal

  • Mfr # 132XL025

  • Zoro # G516064098


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Pitch Length
13.2 in
Material
Neoprene
Industry Number
132XL025
Top Width
1/4 in
Application
General Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132XL025
Zoro #
G516064098
UPC #
072053936476
Country of Origin
United States

Dimensions

Pitch Length
13.2 in
Top Width
1/4 in
Belt Trade Size
XL

Details

Item
Timing Belt
Material
Neoprene
Industry Number
132XL025
Application
General Industrial
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Number of Teeth
66
Pitch
0.2 in

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 132XL025, Number of Teeth 66, Pitch 0.2 in, Pitch Length 13.2 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.