Timing Belt, 133MXL012, Trapezoidal
Mfr # 133MXL012
Zoro # G616064561
product price: $4.49
/eaKey Features
Material
Neoprene
Industry Number
133MXL012
Pitch Length
13.28 in
Top Width
1/8 in
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
133MXL012
Zoro #
G616064561
UPC #
072053889130
Country of Origin
United States
Dimensions
Pitch Length
13.28 in
Top Width
1/8 in
Belt Trade Size
MXL
Details
Item
Timing Belt
Material
Neoprene
Industry Number
133MXL012
Belt Material
Neoprene
Number of Teeth
166
Color
Black
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.08 in
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Tooth Shape
Trapezoidal
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 133MXL012, Number of Teeth 166, Pitch 0.08 in, Pitch Length 13.3 in, Tooth Location One Side, Top Width 1/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.