Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 133MXL019, Trapezoidal

  • Mfr # 133MXL019

  • Zoro # G216064381


product price: $5.49
/ea

Key Features

Industry Number
133MXL019
Top Width
3/16 in
Pitch Length
13.28 in
Material
Neoprene
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133MXL019
Zoro #
G216064381
UPC #
072053889147
Country of Origin
United States

Dimensions

Top Width
3/16 in
Pitch Length
13.28 in
Belt Trade Size
MXL

Details

Industry Number
133MXL019
Item
Timing Belt
Material
Neoprene
Reinforcing Cord Material
Fiberglass
Pitch
0.08 in
Color
Black
Number of Teeth
166
Application
General Industrial
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Tooth Shape
Trapezoidal

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 133MXL019, Number of Teeth 166, Pitch 0.08 in, Pitch Length 13.3 in, Tooth Location One Side, Top Width 3/16 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.