Zoro Homepage

Timing Belt, 134XL025, Trapezoidal

  • Mfr # 134XL025

  • Zoro # G216064145


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Pitch Length
13.4 in
Industry Number
134XL025
Top Width
1/4 in
Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134XL025
Zoro #
G216064145
UPC #
072053936490
Country of Origin
United States

Dimensions

Pitch Length
13.4 in
Top Width
1/4 in
Belt Trade Size
XL

Details

Industry Number
134XL025
Item
Timing Belt
Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Number of Teeth
67
Pitch
0.2 in
Tooth Location
One Side
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 134XL025, Number of Teeth 67, Pitch 0.2 in, Pitch Length 13.4 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.