Timing Belt, 134XL037, Trapezoidal
Mfr # 134XL037
Zoro # G816212014
product price: $8.89
/eaKey Features
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Top Width
3/8 in
Belt Material
Neoprene
Belt Trade Size
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
134XL037
Zoro #
G816212014
UPC #
072053936506
Country of Origin
United States
Dimensions
Top Width
3/8 in
Belt Trade Size
XL
Pitch Length
13.4 in
Details
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Pitch
0.2 in
Industry Number
134XL037
Tooth Shape
Trapezoidal
Number of Teeth
67
Color
Black
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 134XL037, Number of Teeth 67, Pitch 0.2 in, Pitch Length 13.4 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.