Timing Belt, 1350H075, Trapezoidal
Mfr # 1350H075
Zoro # G816065047
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Industry Number
1350H075
Pitch Length
135 in
Top Width
3/4 in
Material
Neoprene
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1350H075
Zoro #
G816065047
UPC #
072053705010
Country of Origin
United States
Dimensions
Pitch Length
135 in
Top Width
3/4 in
Belt Trade Size
H
Details
Item
Timing Belt
Industry Number
1350H075
Material
Neoprene
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.5 in
Tooth Shape
Trapezoidal
Application
General Industrial
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Color
Black
Number of Teeth
270
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 1350H075, Number of Teeth 270, Pitch 0.5 in, Pitch Length 135 in, Tooth Location One Side, Top Width 3/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.