Zoro Homepage

Timing Belt, 1350H100, Trapezoidal

  • Mfr # 1350H100

  • Zoro # G916065077


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
135 in
Material
Neoprene
Industry Number
1350H100
Top Width
1 in
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1350H100
Zoro #
G916065077
UPC #
072053888478
Country of Origin
United States

Dimensions

Pitch Length
135 in
Top Width
1 in
Belt Trade Size
H

Details

Material
Neoprene
Industry Number
1350H100
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Pitch
0.5 in
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Number of Teeth
270
Color
Black
Application
General Industrial

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1350H100, Number of Teeth 270, Pitch 0.5 in, Pitch Length 135 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.