Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 135L100, Trapezoidal

  • Mfr # 135L100

  • Zoro # G716212039


product price: $27.19
/ea

Key Features

Application
General Industrial
Number of Teeth
36
Tooth Location
One Side
Belt Material
Neoprene
Pitch Length
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135L100
Zoro #
G716212039
UPC #
072053564938
Country of Origin
United States

Dimensions

Pitch Length
13.5 in
Belt Trade Size
L
Top Width
1 in

Details

Application
General Industrial
Number of Teeth
36
Item
Timing Belt
Tooth Location
One Side
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Industry Number
135L100
Color
Black
Pitch
0.375 in
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 135L100, Number of Teeth 36, Pitch 0.375 in, Pitch Length 13.5 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.