Timing Belt, 1365H075, Trapezoidal
Mfr # 1365H075
Zoro # G116064900
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Industry Number
1365H075
Pitch Length
136.5 in
Top Width
3/4 in
Material
Neoprene
Application
General Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1365H075
Zoro #
G116064900
UPC #
072053889192
Country of Origin
United States
Dimensions
Pitch Length
136.5 in
Top Width
3/4 in
Belt Trade Size
H
Details
Item
Timing Belt
Industry Number
1365H075
Material
Neoprene
Application
General Industrial
Belt Material
Neoprene
Pitch
0.5 in
Color
Black
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Number of Teeth
273
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 1365H075, Number of Teeth 273, Pitch 0.5 in, Pitch Length 136.5 in, Tooth Location One Side, Top Width 3/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.