Zoro Homepage

Timing Belt, 1365H150, Trapezoidal

  • Mfr # 1365H150

  • Zoro # G116065099


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Material
Neoprene
Pitch Length
136.5 in
Top Width
1 1/2 in
Industry Number
1365H150
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1365H150
Zoro #
G116065099
UPC #
072053889208
Country of Origin
United States

Dimensions

Pitch Length
136.5 in
Top Width
1 1/2 in
Belt Trade Size
H

Details

Material
Neoprene
Industry Number
1365H150
Item
Timing Belt
Color
Black
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Pitch
0.5 in
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
273
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Application
General Industrial

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1365H150, Number of Teeth 273, Pitch 0.5 in, Pitch Length 136.5 in, Tooth Location One Side, Top Width 1 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.