Zoro Homepage

Timing Belt, 136MXL025, Trapezoidal

  • Mfr # 136MXL025

  • Zoro # G616063786


product price: $6.59
/ea

Key Features

Material
Neoprene
Top Width
1/4 in
Pitch Length
13.6 in
Industry Number
136MXL025
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136MXL025
Zoro #
G616063786
UPC #
072053889253
Country of Origin
United States

Dimensions

Top Width
1/4 in
Pitch Length
13.6 in
Belt Trade Size
MXL

Details

Material
Neoprene
Industry Number
136MXL025
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Number of Teeth
170
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Pitch
0.08 in
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 136MXL025, Number of Teeth 170, Pitch 0.08 in, Pitch Length 13.6 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.