Timing Belt, 136XL037, Trapezoidal
Mfr # 136XL037
Zoro # G016063539
product price: $13.59
/eaKey Features
Material
Neoprene
Pitch Length
13.6 in
Top Width
3/8 in
Industry Number
136XL037
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
136XL037
Zoro #
G016063539
UPC #
072053936520
Country of Origin
United States
Dimensions
Pitch Length
13.6 in
Top Width
3/8 in
Belt Trade Size
XL
Details
Material
Neoprene
Item
Timing Belt
Industry Number
136XL037
Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
68
Belt Material
Neoprene
Color
Black
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 136XL037, Number of Teeth 68, Pitch 0.2 in, Pitch Length 13.6 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.