Timing Belt, 1375-5M-15, Curvilinear
Mfr # 1375-5M-15
Zoro # G816212182
product price: $61.29
/eaKey Features
Pitch Length
1,375 mm
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Industry Number
1375-5M-15
Top Width
15 mm
Belt Trade Size
HTD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1375-5M-15
Zoro #
G816212182
UPC #
072053936544
Country of Origin
United States
Dimensions
Pitch Length
1,375 mm
Top Width
15 mm
Belt Trade Size
HTD
Details
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Industry Number
1375-5M-15
Number of Teeth
275
Pitch
5 mm
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Shape
Curvilinear
Color
Black
Tooth Location
One Side
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 1375-5M-15, Number of Teeth 275, Pitch 5 mm, Pitch Length 1,375 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.