Zoro Homepage

Timing Belt, 1375-5M-25, Curvilinear

  • Mfr # 1375-5M-25

  • Zoro # G716065888


product price: $98.69
/ea
Free Shipping & Returns

Key Features

Top Width
25 mm
Material
Neoprene
Industry Number
1375-5M-25
Pitch Length
1,375 mm
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1375-5M-25
Zoro #
G716065888
UPC #
072053936551
Country of Origin
United States

Dimensions

Top Width
25 mm
Pitch Length
1,375 mm
Belt Trade Size
HTD

Details

Item
Timing Belt
Material
Neoprene
Industry Number
1375-5M-25
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Pitch
5 mm
Tooth Location
One Side
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
275
Reinforcing Cord Material
Fiberglass
Color
Black
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Tooth Shape
Curvilinear

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 1375-5M-25, Number of Teeth 275, Pitch 5 mm, Pitch Length 1,375 mm, Tooth Location One Side, Top Width 25 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.