Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 138XL025, Trapezoidal

  • Mfr # 138XL025

  • Zoro # G216064121


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Industry Number
138XL025
Pitch Length
13.8 in
Top Width
1/4 in
Material
Neoprene
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138XL025
Zoro #
G216064121
UPC #
072053936568
Country of Origin
United States

Dimensions

Pitch Length
13.8 in
Top Width
1/4 in
Belt Trade Size
XL

Details

Item
Timing Belt
Industry Number
138XL025
Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Color
Black
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Number of Teeth
69
Pitch
0.2 in
Tooth Shape
Trapezoidal

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 138XL025, Number of Teeth 69, Pitch 0.2 in, Pitch Length 13.8 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.