Zoro Homepage

Timing Belt, 140-2MGT-04

  • Mfr # 140-2MGT-04

  • Zoro # G616212283


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Top Width
4 mm
Application
Appliances, Business Machines, Servomotor Drives
Industry Number
140-2MGT-04
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140-2MGT-04
Zoro #
G616212283
UPC #
770075593638
Country of Origin
United States

Dimensions

Top Width
4 mm
Belt Trade Size
GT
Pitch Length
140 mm

Details

Application
Appliances, Business Machines, Servomotor Drives
Industry Number
140-2MGT-04
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Shape
Modified Curvilinear
Pitch
2 mm
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Belt Material
Neoprene
Item
Timing Belt
Color
Black
Number of Teeth
70
Belt Series
PowerGrip(R) GT(R)3 Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 140-2MGT-04, Number of Teeth 70, Pitch 2 mm, Pitch Length 140 mm, Tooth Location One Side, Top Width 4 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.