Timing Belt, 1400-14MGT-170
Mfr # 1400-14MGT-170
Zoro # G116063880
product price: $1,461.99
/ea
Free Shipping & Returns
Key Features
Industry Number
1400-14MGT-170
Pitch Length
1,400 mm
Material
Ethylene Elastomer
Top Width
170 mm
Belt Trade Size
GT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1400-14MGT-170
Zoro #
G116063880
UPC #
770075790105
Country of Origin
United States
Dimensions
Pitch Length
1,400 mm
Top Width
170 mm
Belt Trade Size
GT
Details
Industry Number
1400-14MGT-170
Material
Ethylene Elastomer
Item
Timing Belt
Minimum Operating Temperature
-40 Degrees F
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Belt Material
Ethylene Elastomer
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Color
Black
Pitch
14 mm
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Maximum Operating Temperature
248 Degrees F
Tooth Shape
Modified Curvilinear
Number of Teeth
100
Description
Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 1400-14MGT-170, Number of Teeth 100, Pitch 14 mm, Pitch Length 1,400 mm, Tooth Location One Side, Top Width 170 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.