Zoro Homepage

Timing Belt, 1400-14MGT-55

  • Mfr # 1400-14MGT-55

  • Zoro # G316063987


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Top Width
55 mm
Pitch Length
1,400 mm
Material
Ethylene Elastomer
Industry Number
1400-14MGT-55
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400-14MGT-55
Zoro #
G316063987
UPC #
770075790129
Country of Origin
United States

Dimensions

Top Width
55 mm
Pitch Length
1,400 mm
Belt Trade Size
GT

Details

Item
Timing Belt
Material
Ethylene Elastomer
Industry Number
1400-14MGT-55
Minimum Operating Temperature
-40 Degrees F
Belt Material
Ethylene Elastomer
Tooth Shape
Modified Curvilinear
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Number of Teeth
100
Color
Black
Pitch
14 mm
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
248 Degrees F
Application
Heavy Manufacturing, Machine Tool, Paper & Textile

Description

Timing Belt, Belt Material Ethylene Elastomer, Belt Series Powergrip GT4 Rubber Synchronous Belt, Industry Number 1400-14MGT-55, Number of Teeth 100, Pitch 14 mm, Pitch Length 1,400 mm, Tooth Location One Side, Top Width 55 mm, Application Heavy Manufacturing, Machine Tool, Paper & Textile, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.