Zoro Homepage

Timing Belt, 1400H075, Trapezoidal

  • Mfr # 1400H075

  • Zoro # G216211624


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Tooth Shape
Trapezoidal
Number of Teeth
280
Application
General Industrial
Color
Black
Belt Series
PowerGrip(R) Timing Belts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400H075
Zoro #
G216211624
UPC #
072053565652
Country of Origin
United States

Dimensions

Belt Trade Size
H
Pitch Length
14 in
Top Width
3/4 in

Details

Tooth Shape
Trapezoidal
Number of Teeth
280
Application
General Industrial
Color
Black
Item
Timing Belt
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Industry Number
1400H075
Tooth Location
One Side
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1400H075, Number of Teeth 280, Pitch 0.5 in, Pitch Length 140 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.