Timing Belt, 1400H150, Trapezoidal
Mfr # 1400H150
Zoro # G216211655
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
280
Pitch
0.5 in
Top Width
1 1/2 in
Application
General Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1400H150
Zoro #
G216211655
UPC #
072053566529
Country of Origin
United States
Dimensions
Top Width
1 1/2 in
Pitch Length
14 in
Belt Trade Size
H
Details
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
280
Pitch
0.5 in
Item
Timing Belt
Application
General Industrial
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Color
Black
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Industry Number
1400H150
Reinforcing Cord Material
Fiberglass
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1400H150, Number of Teeth 280, Pitch 0.5 in, Pitch Length 140 in, Tooth Location One Side, Top Width 1 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.