Zoro Homepage

Timing Belt, 1400H200, Trapezoidal

  • Mfr # 1400H200

  • Zoro # G716211612


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Industry Number
1400H200
Pitch Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400H200
Zoro #
G716211612
UPC #
072053566970
Country of Origin
United States

Dimensions

Pitch Length
14 in
Top Width
2 in
Belt Trade Size
H

Details

Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Industry Number
1400H200
Minimum Operating Temperature
-22 Degrees F
Item
Timing Belt
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Pitch
0.5 in
Number of Teeth
280
Tooth Shape
Trapezoidal

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1400H200, Number of Teeth 280, Pitch 0.5 in, Pitch Length 140 in, Tooth Location One Side, Top Width 2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.