Zoro Homepage

Timing Belt, 1400H300, Trapezoidal

  • Mfr # 1400H300

  • Zoro # G016065588


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Industry Number
1400H300
Top Width
3 in
Pitch Length
14 in
Material
Neoprene
Tooth Shape
Trapezoidal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400H300
Zoro #
G016065588
UPC #
072053567458
Country of Origin
United States

Dimensions

Top Width
3 in
Pitch Length
14 in
Belt Trade Size
H

Details

Item
Timing Belt
Industry Number
1400H300
Material
Neoprene
Tooth Shape
Trapezoidal
Number of Teeth
280
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Color
Black
Maximum Operating Temperature
212 Degrees F
Pitch
0.5 in

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1400H300, Number of Teeth 280, Pitch 0.5 in, Pitch Length 140 in, Tooth Location One Side, Top Width 3 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.