Timing Belt, 1400XH200, Trapezoidal
Mfr # 1400XH200
Zoro # G516211775
product price: $460.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Minimum Operating Temperature
-22 Degrees F
Pitch
0.875 in
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1400XH200
Zoro #
G516211775
UPC #
072053347050
Country of Origin
United States
Dimensions
Pitch Length
14 in
Belt Trade Size
XH
Top Width
2 in
Details
Color
Black
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Pitch
0.875 in
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Number of Teeth
160
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Industry Number
1400XH200
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1400XH200, Number of Teeth 160, Pitch 0.875 in, Pitch Length 140 in, Tooth Location One Side, Top Width 2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XH, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.