Zoro Homepage

Timing Belt, 1400XH300, Trapezoidal

  • Mfr # 1400XH300

  • Zoro # G316211722


product price: $681.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
14 in
Pitch
0.875 in
Tooth Location
One Side
Industry Number
1400XH300
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400XH300
Zoro #
G316211722
UPC #
072053347104
Country of Origin
United States

Dimensions

Pitch Length
14 in
Belt Trade Size
XH
Top Width
3 in

Details

Pitch
0.875 in
Tooth Location
One Side
Industry Number
1400XH300
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
160
Belt Material
Neoprene
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Application
General Industrial
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1400XH300, Number of Teeth 160, Pitch 0.875 in, Pitch Length 140 in, Tooth Location One Side, Top Width 3 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XH, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.