Zoro Homepage

Timing Belt, 1400XH400, Trapezoidal

  • Mfr # 1400XH400

  • Zoro # G716065192


product price: $1,324.99
/ea
Free Shipping & Returns

Key Features

Material
Neoprene
Industry Number
1400XH400
Pitch Length
14 in
Top Width
4 in
Pitch
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400XH400
Zoro #
G716065192
UPC #
072053347227
Country of Origin
United States

Dimensions

Pitch Length
14 in
Top Width
4 in
Belt Trade Size
XH

Details

Material
Neoprene
Item
Timing Belt
Industry Number
1400XH400
Pitch
0.875 in
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Color
Black
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Number of Teeth
160

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1400XH400, Number of Teeth 160, Pitch 0.875 in, Pitch Length 140 in, Tooth Location One Side, Top Width 4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XH, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.