Timing Belt, 1400XXH500, Trapezoidal
Mfr # 1400XXH500
Zoro # G816065313
product price: $1,631.99
/ea
Free Shipping & Returns
Key Features
Industry Number
1400XXH500
Material
Neoprene
Top Width
5 in
Pitch Length
14 in
Belt Series
PowerGrip(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1400XXH500
Zoro #
G816065313
UPC #
072053347746
Country of Origin
United States
Dimensions
Top Width
5 in
Pitch Length
14 in
Belt Trade Size
XXH
Details
Industry Number
1400XXH500
Material
Neoprene
Item
Timing Belt
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Pitch
1.25 in
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Maximum Operating Temperature
212 Degrees F
Number of Teeth
112
Tooth Location
One Side
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1400XXH500, Number of Teeth 112, Pitch 1.25 in, Pitch Length 140 in, Tooth Location One Side, Top Width 5 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XXH, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.