Timing Belt, 140MXL012, Trapezoidal
Mfr # 140MXL012
Zoro # G416065041
product price: $4.69
/eaKey Features
Pitch Length
14 in
Top Width
1/8 in
Industry Number
140MXL012
Belt Trade Size
MXL
Application
General Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
140MXL012
Zoro #
G416065041
UPC #
072053562194
Country of Origin
United States
Dimensions
Pitch Length
14 in
Top Width
1/8 in
Belt Trade Size
MXL
Details
Industry Number
140MXL012
Item
Timing Belt
Application
General Industrial
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Number of Teeth
175
Color
Black
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Pitch
0.08 in
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 140MXL012, Number of Teeth 175, Pitch 0.08 in, Pitch Length 14 in, Tooth Location One Side, Top Width 1/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.