Zoro Homepage

Timing Belt, 140MXL025, Trapezoidal

  • Mfr # 140MXL025

  • Zoro # G316064373


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Pitch Length
14 in
Top Width
1/4 in
Industry Number
140MXL025
Material
Neoprene
Pitch
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140MXL025
Zoro #
G316064373
UPC #
072053562583
Country of Origin
United States

Dimensions

Pitch Length
14 in
Top Width
1/4 in
Belt Trade Size
MXL

Details

Item
Timing Belt
Industry Number
140MXL025
Material
Neoprene
Pitch
0.08 in
Belt Material
Neoprene
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Number of Teeth
175
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 140MXL025, Number of Teeth 175, Pitch 0.08 in, Pitch Length 14 in, Tooth Location One Side, Top Width 1/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.