Zoro Homepage

Timing Belt, 140XL025, Trapezoidal

  • Mfr # 140XL025

  • Zoro # G216211969


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Industry Number
140XL025
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Number of Teeth
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140XL025
Zoro #
G216211969
UPC #
072053562804
Country of Origin
United States

Dimensions

Top Width
1/4 in
Belt Trade Size
XL
Pitch Length
14 in

Details

Industry Number
140XL025
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Number of Teeth
70
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Item
Timing Belt
Pitch
0.2 in
Tooth Location
One Side
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Application
General Industrial

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 140XL025, Number of Teeth 70, Pitch 0.2 in, Pitch Length 14 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.