Timing Belt, 140XL037, Trapezoidal
Mfr # 140XL037
Zoro # G716064102
product price: $7.69
/eaKey Features
Pitch Length
14 in
Material
Neoprene
Top Width
3/8 in
Industry Number
140XL037
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
140XL037
Zoro #
G716064102
UPC #
072053563214
Country of Origin
United States
Dimensions
Pitch Length
14 in
Top Width
3/8 in
Belt Trade Size
XL
Details
Item
Timing Belt
Material
Neoprene
Industry Number
140XL037
Tooth Location
One Side
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Number of Teeth
70
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.2 in
Color
Black
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 140XL037, Number of Teeth 70, Pitch 0.2 in, Pitch Length 14 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.