Timing Belt, 142XL037, Trapezoidal
Mfr # 142XL037
Zoro # G416063658
product price: $8.69
/eaKey Features
Top Width
3/8 in
Industry Number
142XL037
Material
Neoprene
Pitch Length
14.2 in
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
142XL037
Zoro #
G416063658
UPC #
072053936599
Country of Origin
United States
Dimensions
Top Width
3/8 in
Pitch Length
14.2 in
Belt Trade Size
XL
Details
Item
Timing Belt
Industry Number
142XL037
Material
Neoprene
Tooth Location
One Side
Color
Black
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Number of Teeth
71
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Belt Material
Neoprene
Pitch
0.2 in
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 142XL037, Number of Teeth 71, Pitch 0.2 in, Pitch Length 14.2 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.