Zoro Homepage

Timing Belt, 144XL037, Trapezoidal

  • Mfr # 144XL037

  • Zoro # G316063604


product price: $13.79
/ea

Key Features

Top Width
3/8 in
Industry Number
144XL037
Pitch Length
14.4 in
Material
Neoprene
Number of Teeth
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144XL037
Zoro #
G316063604
UPC #
072053705591
Country of Origin
United States

Dimensions

Top Width
3/8 in
Pitch Length
14.4 in
Belt Trade Size
XL

Details

Industry Number
144XL037
Item
Timing Belt
Material
Neoprene
Number of Teeth
72
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Pitch
0.2 in
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Maximum Operating Temperature
212 Degrees F
Application
General Industrial

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 144XL037, Number of Teeth 72, Pitch 0.2 in, Pitch Length 14.4 in, Tooth Location One Side, Top Width 3/8 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.