Zoro Homepage

Timing Belt, 1450-5MGT-25

  • Mfr # 1450-5MGT-25

  • Zoro # G016211817


product price: $95.29
/ea
Free Shipping & Returns

Key Features

Belt Series
PowerGrip(R) GT(R)3 Belts
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Fiberglass
Application
Appliances, Business Machines, Servomotor Drives
Industry Number
1450-5MGT-25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1450-5MGT-25
Zoro #
G016211817
UPC #
770075596813
Country of Origin
United States

Dimensions

Belt Trade Size
GT
Pitch Length
1,450 mm
Top Width
25 mm

Details

Belt Series
PowerGrip(R) GT(R)3 Belts
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Fiberglass
Application
Appliances, Business Machines, Servomotor Drives
Industry Number
1450-5MGT-25
Item
Timing Belt
Belt Material
Neoprene
Pitch
5 mm
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
290
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 1450-5MGT-25, Number of Teeth 290, Pitch 5 mm, Pitch Length 1,450 mm, Tooth Location One Side, Top Width 25 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.