Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 146XL025, Trapezoidal

  • Mfr # 146XL025

  • Zoro # G916064179


product price: $7.99
/ea

Key Features

Material
Neoprene
Industry Number
146XL025
Top Width
1/4 in
Pitch Length
14.6 in
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146XL025
Zoro #
G916064179
UPC #
072053936612
Country of Origin
United States

Dimensions

Top Width
1/4 in
Pitch Length
14.6 in
Belt Trade Size
XL

Details

Material
Neoprene
Industry Number
146XL025
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Number of Teeth
73
Color
Black
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 146XL025, Number of Teeth 73, Pitch 0.2 in, Pitch Length 14.6 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.