Zoro Homepage

Timing Belt, 146XL037, Trapezoidal

  • Mfr # 146XL037

  • Zoro # G116063644


product price: $14.19
/ea

Key Features

Industry Number
146XL037
Pitch Length
14.6 in
Material
Neoprene
Top Width
3/8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146XL037
Zoro #
G116063644
UPC #
072053936629
Country of Origin
United States

Dimensions

Pitch Length
14.6 in
Top Width
3/8 in
Belt Trade Size
XL

Details

Industry Number
146XL037
Material
Neoprene
Item
Timing Belt
Color
Black
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Tooth Location
One Side
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Number of Teeth
73
Pitch
0.2 in

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 146XL037, Number of Teeth 73, Pitch 0.2 in, Pitch Length 14.6 in, Tooth Location One Side, Top Width 3/8 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.