Zoro Homepage

Timing Belt, 147-3M-06, Curvilinear

  • Mfr # 147-3M-06

  • Zoro # G516064135


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Pitch Length
147 mm
Top Width
6 mm
Industry Number
147-3M-06
Material
Neoprene
Number of Teeth
49
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147-3M-06
Zoro #
G516064135
UPC #
072053639902
Country of Origin
United States

Dimensions

Pitch Length
147 mm
Top Width
6 mm
Belt Trade Size
HTD

Details

Industry Number
147-3M-06
Material
Neoprene
Item
Timing Belt
Number of Teeth
49
Pitch
3 mm
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Tooth Location
One Side
Color
Black
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Tooth Shape
Curvilinear

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 147-3M-06, Number of Teeth 49, Pitch 3 mm, Pitch Length 147 mm, Tooth Location One Side, Top Width 6 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.