Timing Belt, 147-3M-15, Curvilinear
Mfr # 147-3M-15
Zoro # G916062762
product price: $18.69
/eaKey Features
Pitch Length
147 mm
Industry Number
147-3M-15
Material
Neoprene
Top Width
15 mm
Belt Trade Size
HTD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
147-3M-15
Zoro #
G916062762
UPC #
072053889307
Country of Origin
United States
Dimensions
Pitch Length
147 mm
Top Width
15 mm
Belt Trade Size
HTD
Details
Industry Number
147-3M-15
Item
Timing Belt
Material
Neoprene
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Number of Teeth
49
Pitch
3 mm
Color
Black
Tooth Shape
Curvilinear
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Timing Belts, Industry Number 147-3M-15, Number of Teeth 49, Pitch 3 mm, Pitch Length 147 mm, Tooth Location One Side, Top Width 15 mm, Application Electric Hand Tools, Office Machines, Processing & Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.