Zoro Homepage

Timing Belt, 147MXL012, Trapezoidal

  • Mfr # 147MXL012

  • Zoro # G416064532


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Industry Number
147MXL012
Top Width
1/8 in
Material
Neoprene
Pitch Length
14.72 in
Belt Trade Size
MXL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147MXL012
Zoro #
G416064532
UPC #
072053889314
Country of Origin
United States

Dimensions

Top Width
1/8 in
Pitch Length
14.72 in
Belt Trade Size
MXL

Details

Industry Number
147MXL012
Material
Neoprene
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
184
Pitch
0.08 in
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Color
Black
Maximum Operating Temperature
212 Degrees F
Application
General Industrial

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 147MXL012, Number of Teeth 184, Pitch 0.08 in, Pitch Length 14.7 in, Tooth Location One Side, Top Width 1/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.