Zoro Homepage

Timing Belt, 147MXL019, Trapezoidal

  • Mfr # 147MXL019

  • Zoro # G916064247


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Material
Neoprene
Top Width
3/16 in
Industry Number
147MXL019
Pitch Length
14.72 in
Pitch
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147MXL019
Zoro #
G916064247
UPC #
072053889321
Country of Origin
United States

Dimensions

Top Width
3/16 in
Pitch Length
14.72 in
Belt Trade Size
MXL

Details

Material
Neoprene
Item
Timing Belt
Industry Number
147MXL019
Pitch
0.08 in
Belt Material
Neoprene
Color
Black
Number of Teeth
184
Tooth Location
One Side
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 147MXL019, Number of Teeth 184, Pitch 0.08 in, Pitch Length 14.7 in, Tooth Location One Side, Top Width 3/16 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.