Timing Belt, 147MXL025, Trapezoidal
Mfr # 147MXL025
Zoro # G416063726
product price: $6.79
/eaSold in multiples of 2 for $13.58
Key Features
Pitch Length
14.72 in
Industry Number
147MXL025
Top Width
1/4 in
Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
147MXL025
Zoro #
G416063726
UPC #
072053889338
Country of Origin
United States
Dimensions
Pitch Length
14.72 in
Top Width
1/4 in
Belt Trade Size
MXL
Details
Industry Number
147MXL025
Item
Timing Belt
Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
184
Application
General Industrial
Color
Black
Pitch
0.08 in
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 147MXL025, Number of Teeth 184, Pitch 0.08 in, Pitch Length 14.7 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.