Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 148XL025, Trapezoidal

  • Mfr # 148XL025

  • Zoro # G216064138


product price: $8.19
/ea

Key Features

Material
Neoprene
Pitch Length
14.8 in
Top Width
1/4 in
Industry Number
148XL025
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148XL025
Zoro #
G216064138
UPC #
072053936636
Country of Origin
United States

Dimensions

Pitch Length
14.8 in
Top Width
1/4 in
Belt Trade Size
XL

Details

Material
Neoprene
Item
Timing Belt
Industry Number
148XL025
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Application
General Industrial
Pitch
0.2 in
Color
Black
Number of Teeth
74
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 148XL025, Number of Teeth 74, Pitch 0.2 in, Pitch Length 14.8 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.