Timing Belt, 148XL037, Trapezoidal
Mfr # 148XL037
Zoro # G716212084
product price: $9.19
/eaKey Features
Industry Number
148XL037
Pitch Length
14.8 in
Belt Trade Size
XL
Pitch
0.2 in
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148XL037
Zoro #
G716212084
UPC #
072053936643
Country of Origin
United States
Dimensions
Pitch Length
14.8 in
Belt Trade Size
XL
Top Width
3/8 in
Details
Item
Timing Belt
Industry Number
148XL037
Pitch
0.2 in
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Number of Teeth
74
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Color
Black
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 148XL037, Number of Teeth 74, Pitch 0.2 in, Pitch Length 14.8 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.