Timing Belt, 14MGT-1190-68, Curvilinear
Mfr # 14MGT-1190-68
Zoro # G916090703
product price: $658.99
/ea
Free Shipping & Returns
Key Features
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Tooth Location
One Side
Top Width
68 mm
Number of Teeth
85
Belt Trade Size
Urethane Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14MGT-1190-68
Zoro #
G916090703
UPC #
072053451719
Country of Origin
United States
Dimensions
Top Width
68 mm
Belt Trade Size
Urethane Carbon
Pitch Length
1,190 mm
Details
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Tooth Location
One Side
Number of Teeth
85
Item
Timing Belt
Minimum Operating Temperature
-65 Degrees F
Pitch
14 mm
Maximum Operating Temperature
185 Degrees F
Reinforcing Cord Material
Carbon Fiber
Belt Coating
Nylon
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Belt Material
Polyurethane
Color
Blue
Tooth Shape
Curvilinear
Industry Number
14MGT-1190-68
Resistance Properties
Chemical Resistant, Oil Resistant
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 14MGT-1190-68, Number of Teeth 85, Pitch 14 mm, Pitch Length 1,190 mm, Tooth Location One Side, Top Width 68 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.