Timing Belt, 14MGT-1260-20, Curvilinear
Mfr # 14MGT-1260-20
Zoro # G716090590
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Pitch
14 mm
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Minimum Operating Temperature
-65 Degrees F
Color
Blue
Tooth Shape
Curvilinear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14MGT-1260-20
Zoro #
G716090590
UPC #
072053451344
Country of Origin
United States
Dimensions
Pitch Length
1,260 mm
Top Width
20 mm
Belt Trade Size
Urethane Carbon
Details
Pitch
14 mm
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Item
Timing Belt
Minimum Operating Temperature
-65 Degrees F
Color
Blue
Tooth Shape
Curvilinear
Resistance Properties
Chemical Resistant, Oil Resistant
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Number of Teeth
90
Belt Material
Polyurethane
Maximum Operating Temperature
185 Degrees F
Reinforcing Cord Material
Carbon Fiber
Industry Number
14MGT-1260-20
Tooth Location
One Side
Belt Coating
Nylon
Description
Timing Belt, Belt Material Polyurethane, Belt Series Poly Chain(R) GT(R) Carbon Belts, Industry Number 14MGT-1260-20, Number of Teeth 90, Pitch 14 mm, Pitch Length 1,260 mm, Tooth Location One Side, Top Width 20 mm, Application Heavy Duty Power Transmission, Roller Chain Replacement, Belt Coating Nylon, Belt Trade Size Urethane Carbon, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.