Timing Belt, 14MGT-1610-37, Curvilinear

  • Mfr # 14MGT-1610-37

  • Zoro # G516090684


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
-65 Degrees F
Top Width
37 mm
Belt Trade Size
Urethane Carbon
Reinforcing Cord Material
Carbon Fiber
Pitch Length
1,610 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14MGT-1610-37
Zoro #
G516090684
UPC #
072053573312
Country of Origin
United States

Dimensions

Top Width
37 mm
Belt Trade Size
Urethane Carbon
Pitch Length
1,610 mm

Details

Item
Timing Belt
Minimum Operating Temperature
-65 Degrees F
Reinforcing Cord Material
Carbon Fiber
Maximum Operating Temperature
185 Degrees F
Industry Number
14MGT-1610-37
Resistance Properties
Chemical Resistant, Oil Resistant
Tooth Location
One Side
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Pitch
14 mm
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Belt Material
Polyurethane
Color
Blue
Belt Coating
Nylon
Tooth Shape
Curvilinear
Number of Teeth
115

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 14MGT-1610-37, Number of Teeth 115, Pitch 14 mm, Pitch Length 1,610 mm, Tooth Location One Side, Top Width 37 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.