Timing Belt, 14MGT-1750-37, Curvilinear
Mfr # 14MGT-1750-37
Zoro # G016090702
product price: $753.99
/ea
Free Shipping & Returns
Key Features
Pitch
14 mm
Tooth Shape
Curvilinear
Top Width
37 mm
Number of Teeth
125
Belt Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14MGT-1750-37
Zoro #
G016090702
UPC #
072053451566
Country of Origin
United States
Dimensions
Top Width
37 mm
Belt Trade Size
Urethane Carbon
Pitch Length
1,750 mm
Details
Pitch
14 mm
Tooth Shape
Curvilinear
Number of Teeth
125
Belt Material
Polyurethane
Reinforcing Cord Material
Carbon Fiber
Item
Timing Belt
Minimum Operating Temperature
-65 Degrees F
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Belt Coating
Nylon
Resistance Properties
Chemical Resistant, Oil Resistant
Maximum Operating Temperature
185 Degrees F
Tooth Location
One Side
Color
Blue
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Industry Number
14MGT-1750-37
Description
Timing Belt, Belt Material Polyurethane, Belt Series Poly Chain(R) GT(R) Carbon Belts, Industry Number 14MGT-1750-37, Number of Teeth 125, Pitch 14 mm, Pitch Length 1,750 mm, Tooth Location One Side, Top Width 37 mm, Application Heavy Duty Power Transmission, Roller Chain Replacement, Belt Coating Nylon, Belt Trade Size Urethane Carbon, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.