Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 14MGT-1890-20, Curvilinear

  • Mfr # 14MGT-1890-20

  • Zoro # G516090561


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
-65 Degrees F
Color
Blue
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Number of Teeth
135
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14MGT-1890-20
Zoro #
G516090561
UPC #
072053456103
Country of Origin
United States

Dimensions

Pitch Length
1,890 mm
Top Width
20 mm
Belt Trade Size
Urethane Carbon

Details

Minimum Operating Temperature
-65 Degrees F
Color
Blue
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Number of Teeth
135
Item
Timing Belt
Tooth Location
One Side
Maximum Operating Temperature
185 Degrees F
Industry Number
14MGT-1890-20
Belt Coating
Nylon
Belt Material
Polyurethane
Reinforcing Cord Material
Carbon Fiber
Tooth Shape
Curvilinear
Pitch
14 mm
Resistance Properties
Chemical Resistant, Oil Resistant

Description

Timing Belt, Belt Material Polyurethane, Belt Series Poly Chain(R) GT(R) Carbon Belts, Industry Number 14MGT-1890-20, Number of Teeth 135, Pitch 14 mm, Pitch Length 1,890 mm, Tooth Location One Side, Top Width 20 mm, Application Heavy Duty Power Transmission, Roller Chain Replacement, Belt Coating Nylon, Belt Trade Size Urethane Carbon, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.