Timing Belt, 14MGT-1960-125, Curvilinear
Mfr # 14MGT-1960-125
Zoro # G516090172
product price:Â $1,509.99
/ea
Free Shipping & Returns
Key Features
Top Width
125 mm
Industry Number
14MGT-1960-125
Belt Trade Size
Urethane Carbon
Maximum Operating Temperature
185 Degrees F
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14MGT-1960-125
Zoro #
G516090172
UPC #
072053452143
Country of Origin
United States
Dimensions
Top Width
125 mm
Belt Trade Size
Urethane Carbon
Pitch Length
1,960 mm
Details
Industry Number
14MGT-1960-125
Maximum Operating Temperature
185 Degrees F
Color
Blue
Reinforcing Cord Material
Carbon Fiber
Minimum Operating Temperature
-65 Degrees F
Tooth Location
One Side
Number of Teeth
140
Item
Timing Belt
Belt Coating
Nylon
Resistance Properties
Chemical Resistant, Oil Resistant
Tooth Shape
Curvilinear
Belt Material
Polyurethane
Pitch
14 mm
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 14MGT-1960-125, Number of Teeth 140, Pitch 14 mm, Pitch Length 1,960 mm, Tooth Location One Side, Top Width 125 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.